Shell and Tube Heat Exchanger Skid - 239 sq. ft.
Shell and Tube Heat Exchanger Skid. Primary Shell and Tube Heat Exchanger. Tube material: 316 stainless steel. Number of passes: 1. Number of tubes: 87. Tube dimensions: 3/4 in. dia. x 6 ft. L. Heat transfer surface area: approx. 102.4 sq. ft. Inlets: (1) 8 in. dia. ANSI 150lb. flanged port (product), (1) 4 in. dia. ANSI 150lb. flanged port (media). Outlets: (1) 2 in. dia. condensate port, (1) 4 in. dia. ANSI 150lb. flanged port (media), (1) 8 in. dia. ANSI 150lb. flanged port (product). Overall dimensions: 9 ft. 9 in. L x 5 ft. 1 in. W x 3 ft. 11 in. H.
Product Details
- Stock No: 35B.D01a-01
- Manufacturer: Not Specified
Shell & Tube Details
- Heat Transfer Surface Area (SQ FT): 102.4
- Number of Passes: 1
- Tube Material: 316 Stainless Steel
- Number of Tubes: 87
- Tube Diameter (inches): 0.75
- Tube Length (inches): 72
- Inlets & Outlets Description: Inlets: (1) 8 in. dia. ANSI 150lb. flanged port (product), (1) 4 in. dia. ANSI 150lb. flanged port (media). Outlets: (1) 2 in. dia. condensate port, (1) 4 in. dia. ANSI 150lb. flanged port (media), (1) 8 in. dia. ANSI 150lb. flanged port (product).
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 117
- Width (Inches): 61
- Height (Inches): 47
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!