Heatcraft LHL41860DPB Freon Evaporator Coil- 23 TR, 4 Fans (Low Temperature)
Heatcraft LHL41860DPB Evaporator Coil - 23 TR, 4 Fan (Low Temperature) This evaporator runs with Low Temperature frosted coils. It has a capacity of 18600 (BTUH / °F TD) with an estimated tonnage of 23TR) @15TD. An Air Flow of 36800 CFM. It uses recirculated top fed coils with a electric defrost system. It previously ran on Freon. This package also include 4 1.5HP Fan motors.
Product Details
- Stock No: OTIS47
- Manufacturer: Heatcraft
- Model: LHL41860DPB
- Serial Number: D07K03668
Evaporator Coil Details
- Frosted or Wet Coil: Frosted
- Wet Capacity (BTUH/ °F TD): 18,600
- Est. Tons (TR) @15TD Wet: 23
- Frosted Capacity (BTUH/ °F TD): 18600
- Est. Tons (TR) @15TD Frosted: 23
- Air Flow (CFM): 36800
- Coil Type: Recirculated
- Feed Type: Top
- Coil Defrost: Electric
- Fins Per Inch: 4
- # Fans: 4
- Left or Right Handed: Left
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 4
- Motor Horsepower(HP): 1.5
- Motor Voltage: 460
- Motor Amps: 3.5
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 190
- Width (Inches): 59
- Height (Inches): 56
- Weight (LBS): 1600
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2007
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!