- Product Details
Stainless Steel Hopper
Stainless Steel Hopper. Inlets: (1) 38-1/2 in. L x 18 in. W infeed. Outlet: (1) 15-1/2 in. L x 14 in. W discharge. Overall dimensions: 79 in. L x 79 in. W x 82-1/2 in. H.
Product Details
- Stock No: SELM197.3
- Manufacturer: Not Specified
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 79
- Width (Inches): 79
- Height (Inches): 82.5
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!