Howe Corporation J56 6-Cylinder Reciprocating Compressor (75 HP 230/460 V, Belt Driven)
Howe Reciprocating Compressor. Model J-56. Refrigerant: ammonia. Number of cylinders: 6. Zero Mfg. Co hours since factory rebuild. Setup for booster application. Markings: 530-L-2, 540-A-2. Marathon Electric Series E motor: 75 HP, 1775 RPM, 230/460V, 176/88 amps, 60 Hz, 3-phase, 365T Frame (also rated for 190/380V, 50 Hz). Nominal booster rating (ammonia): 26.90 TR / 45.20 BHP at -40F / +25.8F. Nominal booster rating (R22 freon): 27.15 TR / 60.10 BHP at -40F / +20F. Max pressure differential: 175 PSIG. Max discharge temp: 300F. Weight: 4,600 lbs. Dimensions: 84 L x 60 W x 60 H (inches).
Product Details
- Stock No: HCJM04.6
- Manufacturer: Howe Corporation
- Model: J56
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: Low Stage (Booster)
Reciprocating Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Howe Corporation
- # Of Reciprocating Cylinders: 6
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: J56
- Compressor Max Speed (RPM): 1200
- Compressor Design Pressure (PSIG): 175
- Oil Separator National Board #: No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Marathon
- Motor Horsepower(HP): 75
- Motor RPM: 1775
- Motor Voltage: 230/460
- Motor Amps: 176/88
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 365T
Dimensions:
- Length (Inches): 84
- Width (Inches): 60
- Height (Inches): 60
- Weight (LBS): 4600
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!