2000 Insulated Feldmeier Tube - 2 1/2 inches

2000 Insulated Feldmeier Tube - 2 1/2 inches

Certifield By Feldmeier Equipment: Vessel Mawp: 150, Psi: 250F, Min Design Metal Temp: -20F at 150 Psi, Year Built 2000, Serial No: S33500A, National Board: 1950.

Product Details

  • Stock No: SIMM06
  • Manufacturer: Feldmeier
  • Serial Number: S33500A

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 83
  • Width (Inches): 19
  • Height (Inches): 31
  • Weight (LBS): 500

Additional Product Details

  • Year of Manufacture: 2000
  • Spec Sheet Available: No
2000 Insulated Feldmeier Tube - 2 1/2 inches

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed