Hycor Rotostrainer Dewatering Unit

Hycor Rotostrainer Dewatering Unit

Hycor Rotostrainer Dewatering Unit. Model: RSA2548I8. S/N: 309001. Rotostrainer: 2548 X060. Externally fed, rotating drum screen-16 mesh. Capacity: 60 gpm. Rotostrainer consists of a 25 in. dia. x 48 in. L dewatering screen with a 48 in. W x 4 in. H doctor blade cleaner. The natural action of wastewater cascading through the screen creates a powerful backwash, which results in a continuously clean surface. Solids are caught on the outside of the screen surface and are removed by a tensioned doctor blade. General Electric Motor, 3/4 hp, 1725 rpm, 208-230/460 V, 3.3-3.0/1.5 amps, 60 Hz, 3 phase. Sew Eurodrive Motor Drive, 1.58 ratio, 1091 rpm (final), 3320 in-lb torque. Inlets: (1) 47 in. L x 13 in. W, (1) 8-1/2 in. dia. pipe. Outlets: (1) 3 in. dia., (1) 3 in. dia. threaded fitting. Overall dimensions: 72 in. L x 60 in. W x 54-1/2 in. H.

Product Details

  • Stock No: LPI001.
  • Manufacturer: Hycor
  • Model: RSA2548I8
  • Serial Number: 309001

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hycor Rotostrainer Dewatering Unit
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed