IJ White Stainless Steel Spiral Freezer

IJ White Stainless Steel Spiral Freezer

1993 IJ White Stainless Steel Spiral Freezer. Approx 16-Tier high x 14 ft. diameter. Product clearance 24 in. W x 4- 3/8 in. H. Belt Length: 720 ft. usable, 770 ft. total. Belt is 26 in. W 1 x 1 stainless steel , double-reinforced, metal link belt conveyor. Tier Pitch: 7 1/8. Set up to do 3,000 lbs/hr of various cuts of beef. Previously operated with a 45 TR ammonia refrigeration system. Belt tensioning system, bally modular insulated freezer room. Inclined metal link discharge conveyor. Box overall dimensions: 26 ft. 11 in. L x 22 ft. 2-1/2 in. W x 15 ft. H.

Product Details

  • Stock No: KBMW156.429a
  • Manufacturer: I.J. White
  • Serial Number: 92129

IQF Details

Belt Details

Control Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

IJ White Stainless Steel Spiral Freezer

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed