- Product Details
Perfection Industries 3300 Dispenser
Perfection Industries Dispenser with Agitator. Model: 3300, Serial No: 319. Unit has a agitator to prevent bridging and freezing inside the bin for a smooth constant flow. Outet of 10 inch. Hopper Overall Dimensions(in): 60L x 65W x 58H. Shipping Overall Dimensions(in): 64L x 71W x 79H. Dorris Agitator Gear Drive: Model: 107SCD25, Serial No: 107SCD17701. Ratio: 25. Ran with a Baldor .75 HP Motor Volts: 208-230/460, Amps: 3.2-3/1.5, RPM: 1725, Frame: 56, Hz: 60.
Product Details
- Stock No: HSR05
- Manufacturer: Perfection Industries
- Model: 3300
- Serial Number: 319
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 0.75
- Motor RPM: 1,725
- Motor Voltage: 208-230/460
- Motor Amps: 3.2-3/1.5
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 56
Dimensions:
- Length (Inches): 64
- Width (Inches): 71
- Height (Inches): 79
- Weight (LBS): 950
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!