Turbo BP360 Vogt Ice Block Press
Turbo Vogt Ice Block Press. Model: BP360. 10 LB. Blocks-360 Blocks/hr. Nominal Block Size: 6"x6"x10". Electric Data: FLA: 50, Volts: 230, Ph:3, Hz: 60. Controls: Volts: 115, Ph: 1, Hz: 60.
Product Details
- Stock No: RDYF04
- Manufacturer: Turbo
- Model: BP360
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Lincoln
- Motor Horsepower(HP): 20
- Motor RPM: 1,750
- Motor Voltage: 230/460
- Motor Amps: 50/25
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 256T
Dimensions:
- Length (Inches): 109
- Width (Inches): 50
- Height (Inches): 68
- Weight (LBS): 2,400
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2024
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!