North Star Ice Stainless Steel Elite M20-SS-2014 Flake Ice Maker (Ammonia (R-717) Refrigeration, 11 Ton Day)
Used Northstar Stainless Ice Maker. Model: M20-SS-2014. Serial No: 2771. Year of Manufacture: 2014. Previously Refrigerant: R-717. Freezing Surface: Stainless Steel. Suction Line: 2-1/2 in. Liquid Line: 1-1/4 in.
Product Details
- Stock No: BGC02
- Manufacturer: North Star Ice
- Model: M20-SS-2014
- Serial Number: 2771
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (1) 1/2 HP Drive Motor. (1) 1/2 HP Pump Motor.
Dimensions:
- Length (Inches): 84
- Width (Inches): 56
- Height (Inches): 52
- Weight (LBS): 3,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2014
- Year Removed from Production: 2024
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!