North Star Ice Stainless Steel M20-SS-RFS-08 Flake Ice Maker (Halocarbon (Freon) Refrigeration, 11 Ton Day,Lightly Used)
Northstar Stainless Ice Maker. Model: M20-SS-RFS-08. Serial No: 2160. Year of Manufacture: 2008. Suction Line: 2 1/2 in. Liquid Line: 1 1/4 in. Previous Refrigerant: R-401A. Freezing Surface: Stainless Steel. Lightly used in testing only. This unit was purchased new and then installed and tested by the previous owner. This unit was purchased for testing only and was not used in production. It was used in testing for a few months only and has been unused since then.
Product Details
- Stock No: LIQ04
- Manufacturer: North Star Ice
- Model: M20-SS-RFS-06
- Serial Number: 2160
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- If Multiple Motors, Motor Descriptions vs specs: (1) Lesson - HP: 1/2, RPM: 1725, Hz: 60, Volts: 208-230/460, FLA: 1.9-2/1 SFA: 2.1-2.2/1.1
Dimensions:
- Length (Inches): 84
- Width (Inches): 52
- Height (Inches): 60
- Weight (LBS): 4,000
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2008
- Year Removed from Production: 2023
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!