Morfab Company Ammonia Intercooler - 48 in. Dia. x 8 ft. 10 in. L

Morfab Company Ammonia Intercooler - 48 in. Dia. x 8 ft. 10 in. L

1992 Morfab Company Ammonia Intercooler. Approximate capacity: 900 gallons. Inside straight-wall dimensions: 4 ft. dia. x 8 ft. 10 in. L. MAWP: 250 psi at 650°F. MDMT: -50°F at 100 psi. Hansen Technologies float switch, S/N: K 202B, Type: HLL, power supply: 120/240 V, 10 amps, 50/60 Hz. (2) Henry Technologies safety relief valves, Catalog No: 5602, set pressure: 250 psi, capacity (air): 57.7 lbs/min. Inlets: (1) 3/4 in. dia. liquid make-up, (1) 6 in. dia. hot gas feed. Outlets: (1) 3/4 in. dia. drain, (1) 1 in. dia. pressure relief, (1) 5 in. dia. compressor suction. Overall dimensions: 9 ft. 9 in. L x 6 ft. 6 in. W x 10 ft. H.

Product Details

  • Stock No: HDRG135.1
  • Manufacturer: Morfab Company
  • Serial Number: 4396

Tank Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Morfab Company Ammonia Intercooler - 48 in. Dia. x 8 ft. 10 in. L
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed