Jones Beloit Pressmaster Vertical Juice Press Model P-125

Jones Beloit Pressmaster Vertical Juice Press Model P-125

Jones Beloit Pressmaster Vertical Juice Press. Equipment Model 2510 Model P-125. S/N P-143 We received from affiliate company out in Oregon in 1992. Weight about 7,100 lbs. One US vari drive 10 HP with press - Hopper inlet tank on top with fill probes. Press uses paddle waste discharge. New screens installed 2001. Screen doors rebuilt 2001. Press spindle rebuilt 2001. Built as a 125, rebuilt 1996, built for 10 hp motor.

Product Details

  • Stock No: CCFP135.
  • Manufacturer: Jones Beloit
  • Serial Number: P-143

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Fruit Processor

Jones Beloit Pressmaster Vertical Juice Press Model P-125

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed