Kason 211 Sifter Model KDS24-SS
Kason Sifter, Stainless Steel. Model KDS-24-SS, S/N L-2807, inside diameter 18-1/2 in. Motor Info: WAM Electric Vibrator, Type: BGSF/200/3 IP65, 110 Watts, 3,600 rpm, 60 Hz, 115 volt, 0.96 amp. Overall Dimensions 22-1/2 in. H x 28-1/2 in. W x 33-1/2 in. L.
Product Details
- Stock No: JG-FB03.1a
- Manufacturer: Kason
- Model: KDS-24-SS
- Serial Number: L-2807
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!