Cleveland Cook/Chill Stationary Tilt Kettle with Mixer- 40 Gallon
1992 Cleveland Cook/Chill Stationary Tilt Kettle with Mixer- 40 Gallon. Model: MKDL-40CC. S/N: WT1586-92E-01. Nat'l Bd: 28959. 316 stainless steel construction. MAWP: 50 psi @ 298 °F. MDMT: 33 °F @ 50 psi. Hydraulic Pump and Reservoir with Leeson Motor, 3 hp, 1740 rpm, 230/460 V, 9.2/4.6 amps, 60 Hz, 3 phase. Partlow MRC 7000 Series Process Controler, Model: 720200000025N3, S/N: 92F52532, input: 230 Vac, output: 115/230 Vac, 5.0/2.5 amps. Inlets: (2) 3/4 in. dia. copper tubes, (1) 3/4 in. dia. copper tube (cooling water in), (1) 3/4 in. dia. copper tube (hot water to faucet). Outlets: (2) 1/2 in. dia. copper tubes, (1) 3/4 in. dia. copper tube (drain), (1) 3/4 in. dia. tube (pressure relief). Overall dimensions: 79 in. L x 44 in. W x 68 in. H. (ACN824).
Product Details
- Stock No: UMCT001.
- Manufacturer: Cleveland/Welbilt
- Model: MKDL-40CC
- Serial Number: WT1586-92E-01
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!