- Product Details
Moline Machinery Dough Sheeter - 3 ft. 8 in Wide
1990 Moline Machinery Dough Sheeter. Model: 10-44-S. Roller width: 3 ft. 8 in. Maximum aperture/clearance above roller: 3 ft. 8 in. W. x .625 in. H. Baldor electric motor, 1-1/2 hp, 1140 rpm, 5.0/2.5 amps, 60 Hz, 3 phase. Leeson electric motor, 1 hp. Infeed/exit height: 3 ft. 11 in. Overall dimensions: 6 ft. 6 in. L x 3 ft. 1 in. W x 6 ft. 7 in. H.(ACN800).
Product Details
- Stock No: DNBA052
- Manufacturer: Moline Machinery LLC
- Model: 10-44-S
- Serial Number: 10-90-286
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (1) 1.5 hp Baldor electric motor, and (1) 1 hp Leeson electric motor
Dimensions:
- Length (Inches): 78
- Width (Inches): 37
- Height (Inches): 79
- ACN: 800
Additional Product Details
- Year of Manufacture: 1990
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!