Klenzade Ecolab Plastic Tank with Protection Barrier - 2,800 Gallons

Klenzade Ecolab Plastic Tank with Protection Barrier - 2,800 Gallons

Klenzade Ecolab Plastic Tank with Protection Barrier. Approximate capacity: 2800 gallons. Former use: storage of alkaline cleaner for the dairy processing industry. Straight wall length: 8 ft. 8 in. L. Tank diameter: 90 in. Protection barrier length: 6 ft. Protection barrier diameter: 95 in. Inlets/outlets: (1) 22 in. diameter manway, (2) 4 in. NPT, (2) 3 in. NPT. Overall dimensions: 95 in. dia. x 10 ft. H.

Product Details

  • Stock No: TACJ0519.3
  • Manufacturer: Klenzade

Tank Details

  • Tank Materials of Construction: Plastic
  • Tank Inlets & Outlets Description: Inlets/outlets: (1) 22 in. diameter manway, (2) 4 in. NPT, (2) 3 in. NPT.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Width (Inches): 95
  • Height (Inches): 120

Additional Product Details

  • Previously Used With: Storage of alkaline cleaner for the dairy processing industry.

Klenzade Ecolab Plastic Tank with Protection Barrier - 2,800 Gallons

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed