Kobelco 19LL Bare Screw Compressor
Kobelco Gas Bare Screw Compressor. Model: 19LL. Serial No: 19LL95DV. Test Pressure(PSIG): Leak: 350, HYD: 525. Displacement @ 3600 RPM: 1065 CFM, m3/hr: 1809. Displacement @ 1800 RPM: 532 CFM, m3/hr: 905. Max working pressure(PSIG): 350 PSIG. Swept Volume(CFM): 1065 cfm @ 3600 RPM, 532 CFM @ 1800 RPM. Max RPM: 4500.
Product Details
- Stock No: YTA10
- Manufacturer: Kobe
- Model: 19LL
- Serial Number: 19LL95DV
- Compressor Type: Screw
- Package Included? No
Package Details
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Kobe
- # Compressors in Package: 1
- Compressor Model: 19LL
- Compressor SN: 19LL95DV
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 300
- Compressor Year Manufactured: 1,995 y
- Oil Separator Included? No
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Gas
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 67
- Width (Inches): 28
- Height (Inches): 18
- Weight (LBS): 2,450
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1995
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!