Krack 4-Fan Ammonia Evaporator - 7.64 Ton

Krack 4-Fan Ammonia Evaporator - 7.64 Ton

(2) 2002 Krack 4-Fan Ammonia Evaporator – 7.64 Tons. Model: BTRS-414-RBA-HGC. Rated capacity: 7.64 tons at 30ºF suction temperature for a 38ºF room. Refrigerant: Recirculated bottom feed R-717 with hot gas defrost. Hot dip galvanized steel coil with steel tubing and fins, (4) rows of tubes at (4) fins per inch. Cooling area: 2,032 sq. ft. Air flow: 24,000 cfm. Stainless steel housing with hot dip galvanized steel hangers. The insulated, stainless steel drain pan is air defrost with heat tape for inner drain pan. Custom features include electric reheat and hinged side panels. (4) ½ hp fan motors. Overall dimensions: 14 ft. 7 in. L x 3 ft. 7 in. W x 3 ft. 1 in. H.(ACN95).(BI).

Product Details

  • Stock No: RBFM579
  • Manufacturer: Krack
  • Model: BTRS-414-RBA-HGC
  • Serial Number: 531017-10A / 531017-10B

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted
  • Fins Per Inch: 4

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Krack 4-Fan Ammonia Evaporator - 7.64 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed