Krack Direct Expansion Ammonia Evaporator
Krack Direct Expansion Ammonia Evaporator. Fan diameter: 22 in. (2) Franklin Electric Motors, 1/3 hp, 1140/950 rpm, 208-230/460 V, 1.1/0.55-1.2/0.6 amps, 60/50 Hz, 3 phase. Inlets: (1) 3/4 in. dia. refrigerant infeed. Outlets: (1) 1-1/2 in. dia. FNPT drain, (1) 1-1/2 in. dia. refrigerant suction port. Overall dimensions: 6 ft. 6 in. L x 4 ft. 2 in. W x 3 ft. 8 in. H.
Product Details
- Stock No: HDCF235B.1
- Manufacturer: Krack
Evaporator Coil Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!