Krack SHG-6850-RBA Ammonia Evaporator Coil (Low Temperature)

Krack SHG-6850-RBA Ammonia Evaporator Coil (Low Temperature)

(2) Krack 4-Fan Ammonia Evaporator. Model: SHG-6850-RBA. S/N's: 302443-A 10, 302443-B 10. Refrigerant: recirculated R-717 (ammonia). Nominal capacity: 82,300 Btuh with a 10˚F TD or 6.86 tons. Design psig: 302. Tube material of construction: galvanized steel. Number of fans: 4. Fan diameter: 1 ft. 10 in. Fin material of construction: galvanized steel. Fins per inch: 3. (2) Baldor industrial motor, 1/3 hp, 1140 rpm, 208-230/460 V, 1.7-1.6/0.5 amps, 60 Hz, 3 phase. (2) Franklin electric motor, 1/3 hp, 1140 rpm, 208-230/460 V, 2.24-1.96/1.0 amps, 60 Hz, 3 phase. Inlets: (1) 2 ½ in. dia. port, (1) 1 ½ dia. port. Outlets: (1) 1 in. dia. port. Overall dimensions: 10 ft. L x 3 ft. 1 in. W x 3 ft. 2 in. H.(H15).

Product Details

  • Stock No: RBFM001
  • Manufacturer: Krack
  • Model: SHG-6850-RBA
  • Serial Number: 302443-A 10

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted
  • Wet Capacity (BTUH/ °F TD): 8,230.00
  • Est. Tons (TR) @10TD Wet: 6.86
  • Frosted Capacity (BTUH/ °F TD): 8,230.00
  • Est. Tons (TR) @10TD Frosted: 6.86
  • Fins Per Inch: 3
  • Left or Right Handed: Left

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes

Motor Details

  • Motor Included? true
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1/3
  • Motor RPM: 1140
  • Motor Voltage: 208-230/460
  • Motor Amps: 1.7-1.6/0.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 120
  • Width (Inches): 36
  • Height (Inches): 39
  • Weight (LBS): 550
  • # of Pieces for Shipping: 1

Additional Product Details

  • Known Issues or Problems: Missing a Fan
Krack SHG-6850-RBA Ammonia Evaporator Coil (Low Temperature)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed