Kysor/Warren TZ600-034-SL-4-DSSA-B Motor Control Center - HP
Model: TZ600-034-SL-4-DSSA-B,Serial No: 1002000081 Electrical: 460v, 060Hz, 03PH Refrigerant: R404A Maximum Overcucrrent Protective Device 70.00 AMPS, Minimum Circuit Amapcity: 64.50Amps Individual Compressor Data: Compressor 1: 4.0 HP,7.7 RLA,62.0 LRA, Compressor 2: 6.0 HP, 8.3 RLA, 70.0 LRA, Compressor 3: 6.0HP, 8.3 RLA, 70.0 LRA, Compressor 4: 6.0 HP, 8.3 RLA, 70.0 LRA, Compressor 5: 6.0 HP, 8.3RLA, 70.0 LRA, Compressor 6: 6.0 HP, 8.3 RLA, 70. LRA. Auxillary Circuit Data Electrical: Volts 208, Hertz 60, Phase 1 Maximum Overcucrrent Protective Device 15.00 AMPS Minimum Circuit Ampacity 12.00 AMPS Minimum Design Pressures High Side 233 PSIG Low Side 175 PSIG Romote Condeser Min Marked Design Pressure 400PSIG Condensor Type: Remote Air Cooled
Product Details
- Stock No: ERS02AB.B
- Manufacturer: Kysor
- Model: TZ600-034-SL-4-DSSA-B
- Serial Number: 1002000081
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 45
- Width (Inches): 28
- Height (Inches): 87
- Weight (LBS): 1,034
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!