Lightnin High Speed Direct Drive Mixer - 1/3 HP
Lightnin High Speed Direct Drive Mixer. Model: NS-1. S/N: 661543. High shear. Maximum positive chuck diameter: 1/2 in. Lightnin Motor, 1/3 hp, 1725/1425 rpm, 208-220/440 v, 1.5/.75 a, 60/50 Hz, 3 phase. Overall dimensions: 9 in. L x 7-1/2 in. W x 1 ft. 2 in. H.
Product Details
- Stock No: OI208
- Manufacturer: Lightnin
- Model: NS-1
- Serial Number: 661543
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Lightnin
- Motor Horsepower(HP): 0.3
- Motor RPM: 1725/1425
- Motor Voltage: 208-220/440
- Motor Amps: 1.5/.75
- Motor Hertz (Hz): 60/50
- Motor Phases: 3
Dimensions:
- Length (Inches): 9
- Width (Inches): 7.5
- Height (Inches): 14
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!