FES 350B/2510 Rotary Screw Compressor Package (Dunham-Bush 350B, 150 HP 230/460 V, FES Micro Control Panel)
1991 FES / Dunham-Bush 350B / 2510 Ammonia Screw Compressor Booster Package. Model: 350B / 2510. Refrigerant: last used with R-717 (ammonia). Nominal capacity: 109.4 tons at 80.4 BHP with a -40ºF suction temperature and a -10ºF discharge temperature. Displacement: 1,061cfm. 1991 Oil separator: FES no: 910111, National Bd. No: 5366. MAWP: 250 PSI at 200°F. MDMT: -20°F at 300 PSI. Ram Industries motor: 150 HP, 3540 RPM, 230/460V, 348/174A, 60 Hz, 3 phase. FES Micro II control. Hours on compressor: 13435. Overall dimensions: 12 ft. 8 in. L x 5 ft. in. W x 9 ft. 9 in. H. Click here to see a video of the equipment
Product Details
- Stock No: SKFI094.30
- Manufacturer: FES
- Model: 350B/2510
- Serial Number: 91-0213-0301
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: Low Stage (Booster)
Package Details
- Package Manufacturer: FES
- Package Model: 350B/2510
- Package SN: 91-0213-0301
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Dunham-Bush
- # Compressors in Package: 1
- Compressor Model: 350B
- Compressor SN: X6887
- Compressor Run Time Hours: 13435
- Oil Separator Included? Yes
- Oil Separator National Board #: 5366
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: FES
- Micro Control Panel Description: Micro II control.
Motor Starter Details
- Motor Starter Included? Yes
- Motor Starter Manufacturer: FES
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 150
- Motor RPM: 3540
- Motor Voltage: 230/460
- Motor Amps: 348/174
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 152
- Width (Inches): 60
- Height (Inches): 117
- Weight (LBS): 12100
Additional Product Details
- Year of Manufacture: 1991
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!