FES 575 ME Rotary Screw Compressor Package (Mycom 250L, 700 HP 2300/4160 V, FES Micro Control Panel)
FES 575 ME / Mycom 250L Ammonia Screw Compressor Package - 700 HP. Model: 575 ME / 250L. S/N: 2512535. FES Oil Separator, MAWP: 250 psi. Baldor Industrial motor, 700 hp, 3575 rpm, 2300/4160 V. FES Micro II control panel. Displacement: 1,670 cfm. Compressor run time: 39,536 hrs. Overall dimensions: 13 ft. 9 in. L x 4 ft. 10 in. W x 9 ft. 2 in. H. (SR350) (ANC950)
Product Details
- Stock No: DTTC836.
- Manufacturer: FES
- Model: 575 ME
- Serial Number: 2512535
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: FES
- Package Model: 575 ME
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Mycom
- # Compressors in Package: 1
- Compressor Model: 250L
- Compressor SN: 2512535
- Compressor Run Time Hours: 39536
- Oil Separator Included? Yes
- Oil Separator National Board #: 2927
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: FES
- Micro Control Panel Description: FES Micro II Control Panel
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 700
- Motor RPM: 3575
- Motor Voltage: 2300/4160
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 165
- Width (Inches): 58
- Height (Inches): 110
- ACN: 950
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!