FES 64 Rotary Screw Compressor Package (Kobe, 100 HP 230/460 V, FES Micro Control Panel)
1991 FES Kobe Screw Compressor Package. Model 64. Compressor has the following markings on it: 890620 ; RS12SGB ; H1253373. Capacity at +20 °F is approximate 74 tons or at -20 °F suction about 33 tons capacity. Ram Industries Motor, 100 hp, 3532 rpm, 230/460 V, 230/115 amps, 60 Hz, 3 phase. Tuthill Rotary Pump, Model: 1311007103. Franklin Electric Motor, 1-1/2 hp, 208/230 V, 4.0/2.0 FLA, 4.5/2.25 SFA, 60/50 Hz, 3 phase. FES Micro Master Control Panel, power supply: 120 V, 15 FLA, 60 Hz, single phase. Pressure vessel: Nat'l Bd: 5268. MAWP: 300 psi. @ 200 °F. MDMT: -20 °F @ 300 psi. Inlets: (1) 3 in. dia. refrigerant suction port. Outlets: (1) 1/2 in. dia port, (1) 1 in. dia. port, (1) 2 in. dia. refrigerant discharge port. Overall dimensions: 8 ft. L X 3 ft. 6 in. W X 5 ft. 9 in. H. Compressor run time: 33755 hrs.(H4)(ACN300).
Product Details
- Stock No: HDPW954.45
- Manufacturer: FES
- Model: 64
- Serial Number: 91-9505-1301-02
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: FES
- Package Model: 64
- Package SN: 91-9505-1301-02
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Kobe
- # Compressors in Package: 1
- Compressor Run Time Hours: 33755
- Oil Separator Included? No
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: FES
- Micro Control Panel Description: Micro Master Control Panel
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 100
- Motor RPM: 3532
- Motor Voltage: 230/460
- Motor Amps: 230/115
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 96
- Width (Inches): 42
- Height (Inches): 69
- ACN: 300
Additional Product Details
- Year of Manufacture: 1991
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!