FES FES 175/D-B 2010 Rotary Screw Compressor Package (Dunham-Bush 2010, 5 HP 230/460 V, FES Micro Control Panel)
FES 175B / Dunham-Bush 2010 Dual Rotary Screw Compressor Package. Model: FES175E / D-B 2010. Refrigerant: last used with R-22 (Freon). (2) Toshiba Motor, 200 hp, 3540 rpm, 230/460 V. E.L. Nickell Oil Separator, MAWP: 300 psi at 650 °F to -20 °F. (2) Dunham-Bush rotary screw compressors, Model: 2010. (1) 1995 Dunham-Bush Oil Cooler. (1) Henry Technologies Oil Cooler. (2) FES Control Panels. Vi setting: 5.4. Displacement: 544 cfm. Compressor run time since FES rebuild: Comp#1: 5,220 hrs., Comp#2: 6,449 hrs. *Note: both compressors are locked up, one has been disassembled. Overall dimensions: 15 ft. 6 in. L x 5 ft. 10 in. W x 8 ft. H.(H11)(ACN150).
Product Details
- Stock No: PTBD011
- Manufacturer: FES
- Model: FES 175/D-B 2010
- Serial Number: 7422361
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: FES
- Package Model: FES 175/D-B 2010
- Package SN: 7422361
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Dunham-Bush
- # Compressors in Package: 2
- Compressor Model: 2010
- Compressor SN: X-7264
- Compressor Design Pressure (PSIG): 313/470
- Compressor Run Time Hours: 5220
- Fixed/Variable VI: 5.4
- Oil Separator Included? Yes
- Oil Separator National Board #: 20716
- Oil Cooler National Board #: 14024
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: FES
- Micro Control Panel Description: (2) FES Control Panels
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 5
- Motor RPM: 1155
- Motor Voltage: 230/460
Dimensions:
- Length (Inches): 186
- Width (Inches): 70
- Height (Inches): 96
- ACN: 150
Additional Product Details
- Year of Manufacture: 1995
- Spec Sheet Available: Yes
- Known Issues or Problems: Both compressors are locked up, one has been disassembled.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!