- Product Details
BAC VXI-18-3 Cooling Tower (30.83 Nominal Tons, 7.5 HP)
Used BAC Cooling Tower
Product Details
- Stock No: GENR42
- Manufacturer: BAC
- Model: VXI-18-3
- Serial Number: U094776102
Cooling Tower Details
- Unit Nominal Tons (TR): 30.83
- Cooling Capacity (GPM): 74
- Pump Included?: No
- Circuit Type: Closed
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 7.5
Dimensions:
- Length (Inches): 72
- Width (Inches): 36
- Height (Inches): 125
- Weight (LBS): 3,650
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1985
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!