Evapco TFCS8-26612VF-10/15 Ammonia Evaporator Coil- 107 TR, Fans (Low Temperature)

Evapco TFCS8-26612VF-10/15 Ammonia Evaporator Coil- 107 TR, Fans (Low Temperature)

Evapco TFCS8-26612VF-10/15 Ammonia Evaporator Coil 107 TR 4 Fan (Low Temperature) Low temperature frosted coils with a capacity 85714 (BTUH / °F TD) with an estimated capacity of 107 (TR) @15TD. An Air Flow of 104520 CFM and a face velocity of 390. Bottom fed coils with a gas defrost system. Can be used with 4 fans.

Product Details

  • Stock No: OTIS85
  • Manufacturer: Evapco
  • Model: TFCS8-26612VF-10/15
  • Serial Number: 7-310316 A

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted
  • Wet Capacity (BTUH/ °F TD): 85,714
  • Est. Tons (TR) @10TD Wet: 71.43
  • Frosted Capacity (BTUH/ °F TD): 85714
  • Est. Tons (TR) @10TD Frosted: 71.43
  • Air Flow (CFM): 104520
  • Face Velocity (FPM): 390
  • Feed Type: Bottom
  • Coil Defrost: Gas
  • Sound Level (dbA @ 10): 105
  • Fins Per Inch: 1
  • Left or Right Handed: Right
  • Spec Sheet Available: Yes

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Weight (LBS): 10000
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: Yes

Evapco TFCS8-26612VF-10/15 Ammonia Evaporator Coil- 107 TR, Fans (Low Temperature)


Price:
$5,000
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed