- Product Details
Grasso RC611 6-Cylinder Bare Reciprocating Compressor
Grasso Reciprocating Compressor. Model: RC611. Serial No: 96021070.Year Manufacture: 1996. Max Perm Crankcase Pressure: 218 PSIG. Max Design Pressure: 305 PSIG. Max RPM: 1000 RPM. Capacity: 571 kW @ -5C/ +32C (162 TR at + 23 F/ +89.6F). Number of Cylinders: 6.
Product Details
- Stock No: JGG08
- Manufacturer: Grasso
- Model: RC611
- Serial Number: 96021070
- Compressor Type: Reciprocating
- Package Included? No
- Stage Type: Low Stage (Booster)
Reciprocating Compressor Details
- Compressor Included? Yes
- Compressor Model: RC611
- Compressor SN: 96021070
- Compressor Max Speed (RPM): 1,000
- Compressor Design Pressure (PSIG): 305
- Compressor Year Manufactured: 1996
- Oil Separator Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 60
- Width (Inches): 48
- Height (Inches): 72
- Weight (LBS): 3,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1996
- Year Removed from Production: 2023
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!