- Product Details
Frick ICB-3B-638-RH2 Ammonia Evaporator Coil - 25.4 TR, 3 Fans (Lo Temperature)
Frick ICB-3B-638-3-1.5-RH 230/460 Volt, 3 Phase Cooler Evaporator, 25.4 Ton, 3 fans with 1.5 HP motors. Unit designed recirculated bottom ammonia feed.
Product Details
- Stock No: BRI38
- Manufacturer: Frick
- Model: ICB-3B-638-RH2
- Serial Number: 399080200
Evaporator Coil Details
- Est. Tons (TR) @10TD Wet: 25.4
- Air Flow (CFM): 34,836
- Unit Coil Volume (ft3): 10.98
- Coil Type: Recirculated
- Feed Type: Bottom
- Coil Defrost: Air
- Sound Level (dbA @ 10): 4
- Fins Per Inch: 4
- # Fans: 3
- Left or Right Handed: Right
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 3
- If Multiple Motors, Motor Descriptions vs specs: (3) Fan Motors - 1.5 Hp, 460 Volts, 3 Ph.
Dimensions:
- Length (Inches): 186
- Width (Inches): 50
- Height (Inches): 68
- Weight (LBS): 5,520
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2004
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!