- Product Details
Frigid/Imeco ICB-3B-636-4-RH Ammonia Evaporator Coil - 20.1 TR, 3 Fans (Low Temperature)
Frigid Coil / IMECO ICB-3B-636-4-RH 460 Volt, 3 Phase Cooler Evaporator, 20.1 Ton, 3 fans with 1.5 HP motors. Unit designed recirculated top ammonia feed.
Product Details
- Stock No: BRI35
- Manufacturer: Frigid Coil
- Model: ICB-3B-636-4-RH
- Serial Number: 332280100
Evaporator Coil Details
- Est. Tons (TR) @10TD Wet: 20.1
- Air Flow (CFM): 37,373
- Unit Coil Volume (ft3): 8.2
- Coil Type: Recirculated
- Feed Type: Top
- Coil Defrost: Air
- Fins Per Inch: 4
- # Fans: 3
- Left or Right Handed: Right
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 3
- If Multiple Motors, Motor Descriptions vs specs: (3) Fan Motors - 1.5 Hp, 460 Volts, 3 Ph.
Dimensions:
- Length (Inches): 190
- Width (Inches): 53
- Height (Inches): 68
- Weight (LBS): 5,472
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2002
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!