- Product Details
Imeco FCL-62104-2-3 Ammonia Evaporator Coil - 23.7 TR, 2 Fans (Low Temperature)
IMECO FCL-62104-2-3 Cooler Evaporators. (2) 42" fans, 4 fins per inch, 3 HP fan motors and 37,648 CFM airflow capacity. Unit is designed for direct expansion feed operation and air-defrost coil.
Product Details
- Stock No: BRI30
- Manufacturer: Imeco
- Model: FCL-62104-2-3
- Serial Number: 1256-1 LH1
Evaporator Coil Details
- Est. Tons (TR) @10TD Wet: 23.7
- Air Flow (CFM): 39,642
- Face Velocity (FPM): 637
- Unit Coil Volume (ft3): 62.22
- Coil Type: Direct Expansion
- Coil Defrost: Air
- Pan Defrost: N/A
- Sound Level (dbA @ 10): 87
- Fins Per Inch: 4
- # Fans: 2
- Left or Right Handed: Left
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (2) - Fan Motors: 3 HP, 230/460 Volts, 3 Ph.
Dimensions:
- Length (Inches): 154
- Width (Inches): 53
- Height (Inches): 83
- Weight (LBS): 7,048
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!