- Product Details
Krack BTR28-HG-RBA Ammonia Evaporator Coil - 2.75 TR, 2 Fans (Low Temperature)
"Krack BTR28-HG-RBA Cooler Evaporator. 2 fans, 1/6 hp motors and 3,700 CFM, Stainless steel cabinet and drain pan. Unit designed for recirculated bottom feed (ammonia). 2.75 Ton (33,000 Btuh @ 10 degree TD)
Product Details
- Stock No: BRI04
- Manufacturer: Krack
- Model: BTR28-HG-RBA
- Serial Number: 117488
Evaporator Coil Details
- Est. Tons (TR) @10TD Wet: 2.75
- Air Flow (CFM): 3,700
- Unit Coil Volume (ft3): 1.08
- Coil Type: Recirculated
- Feed Type: Bottom
- Coil Defrost: Gas
- Pan Defrost: Gas
- Sound Level (dbA @ 10): 67.5
- Fins Per Inch: 4
- # Fans: 2
- Left or Right Handed: Right
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (2) Fan Motors, 1/6 Hp, 115. Volts, 1 Ph.
Dimensions:
- Length (Inches): 83
- Width (Inches): 24
- Height (Inches): 28
- Weight (LBS): 860
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!