Lull 9,000 Lb 4x4x4 Diesel Telescopic Telehandler Forklift
2004 Lull 4x4x4 Telescopic Telehandler Forklift. Model: 944E42. Rated capacity: 9,000 lbs. Cummins Diesel 4 cylinder, 42 ft., 3 section boom, aux hydraulic, hydraulic leveling. Tire size: 15-5-25. (3) steering modes: 4 wheel, front wheel, crab mode. Overall dimensions (retracted): 26 ft. 8 ft. L x 8 ft. 4 in. W x 7 ft. 9 in. H. Hour meter reading: 4100 hrs.(ACN902).
Product Details
- Stock No: CBHT1656.170
- Manufacturer: Lull
- Model: 9.44E+44
- Serial Number: 160005348
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 320
- Width (Inches): 100
- Height (Inches): 93
- ACN: 902
Additional Product Details
- Year of Manufacture: 2002
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!