- Product Details
Marley DTC8509NAC1 Evaporative Condenser (270 Nominal Tons, 1-10 HP Motor, 1 Tower Unit)
Marley DTC8509NAC1 Evaporative Condenser (270 Nominal Tons, 1-10 HP Motor, 1 Tower Unit). Serial Number: DTC-10145691-A1. This package contains 1 Tower Unit. 270 Nominal Tons. 177 Ammonia Tons. Previously Ran with Ammonia (R717 | NH3). 1-10 HP Motors are included.
Product Details
- Stock No: JBS01
- Manufacturer: Marley
- Model: DTC8509NAC1
- Serial Number: DTC-10145691-A1
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
- Unit Nominal Tons (TR): 270
- Unit Ammonia Tons (TR): 177
- Unit Coil Volume (ft3): 28
- Unit CFM (CFM): 42,012
Condenser Dimensions
- Top Length (Inches): 120
- Top Width (Inches): 120
- Top Height (Inches): 108
- Top Weight (LBS): 8,600
- Bottom Length (Inches): 120
- Bottom Width (Inches): 108
- Bottom Height (Inches): 48
- Bottom Weight (LBS): 1,700
Pump Details
- Pump Included? Yes
- Pump Recommended HP: 2
- Pump Recommended Gallons per Minute (GPM): 355
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 10
Dimensions:
- Length (Inches): 240
- Width (Inches): 228
- Height (Inches): 156
- Weight (LBS): 10,300
- # of Pieces for Shipping: 2
Additional Product Details
- Year of Manufacture: 2017
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!