Ram Industriessey Engineering Co. Icore Mark II Checkweigher

Ram Industriessey Engineering Co. Icore Mark II Checkweigher

Ram Industriessey Engineering Co. Icore Mark II Checkweigher. Model: MK II / F25. Nominal belt / line speed: 105 ft. /min. Conveyor dimensions: 7 ft. 1 in. L x 10 in. W. Infeed/exit: 39 in. / 36 in. Adjustable operator touchpad control panel. Overall dimensions: 7 ft. 3 in. L x 2 ft. 9 in. W x 5 ft. H.

Product Details

  • Stock No: HDFD362.
  • Manufacturer: Ram Industriessey Engineering Co.
  • Model: MK II / F25
  • Serial Number: 502177

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 87
  • Width (Inches): 33
  • Height (Inches): 60

Additional Product Details

Ram Industriessey Engineering Co. Icore Mark II Checkweigher

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed