Eriez-Erie Stainless Steel Liquid Line Ferrous Trap Inline Magnet - 3 Inch

Eriez-Erie Stainless Steel Liquid Line Ferrous Trap Inline Magnet - 3 Inch

Eriez-Erie Stainless Steel Liquid Line Ferrous Trap Inline Magnet. Model: B-3. Material of construction: 316 stainless steel. The model B-3 ferrous trap provides magnetic protection for liquid lines and processing equipment by removing small particles of magnetic scale, rust and fine iron contamination during processing and is ideal for liquid purification or a variety of wet-separation applications. (5) 1 in. dia. x 7-1/2 in. L inside magnets. (2) 3 in. s-line pipe connection ports. Overall dimensions: 1 ft. L x 8-1/4 in. W x 10-5/8 in. H.(ACN29).

Product Details

  • Stock No: TACJ0357A.1
  • Manufacturer: Eriez Manufacturing Co.
  • Model: B-3

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Eriez-Erie Stainless Steel Liquid Line Ferrous Trap Inline Magnet - 3 Inch

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed