Single Wall Tank Stainless Steel 3,000 Gallon
Single Wall Tank, Stainless Steel-3,000 Gallon. Motor with gearbox control. Drive information Model 21 - 4EBZ4-16A7. M.O 6010-0804, Date 4/60, Input 1,750 rpm, Output 11 rpm, ratio 158.6, Rating 184 hp. Falk Enclosed Gear Drive, ID no. P14x3237N-XR, 2 hp, 230/460 volt, 5.4/2.7 amps, 1,725 rpm, 40 def C. amb, continuous duty, 60 hz. (4) Legs 39 in. H. Inside dimensions 84 in. diameter x 144 in. Deep. Overall dimensions 100 in. diameter x 18 ft. H.
Product Details
- Stock No: SFF604b.12
- Manufacturer: Not Specified
- Model: 21 - 4EBZ4-16A7. M.O 6010-0804
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!