Stephan Vertical Cutter/Mixer

Stephan Vertical Cutter/Mixer

Stephan Vertical Cutter/Mixer. Model: VCM-130E-1, S/N: U74-13595. Aluminum bowl, lid, baffle. Stainless blade. Bowl dimensions: 28 in. dia. x 15 in. H. Capacity: 130 Liters. Diameter of blades: 17 in. Baffle dimensions: 13-3/4 in. L x 5-1/4 in. W. Mixing Baffle Motor: 1 hp, 1170 rpm, 32 rpm (final), 440 V, 2 amps, 60 Hz, 3 phase. Stephan Drive Motor, 34 hp, 1750 rpm, 440 V, 60 Hz, 3 phase. Overall dimensions: 45 in. L x 29 in. W x 71 in. H. (ACN1205-74).

Product Details

  • Stock No: BAPF114.4
  • Manufacturer: Stephan
  • Model: VCM-130E-1
  • Serial Number: U74-13595

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stephan Vertical Cutter/Mixer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed