Mojonnier Low Temp Evaporator
Mojonnier Lo-Temp Evaporator. Model: LTFL. S/N: 44. ITT Jabsco Rotary Pump, Model: 903-0024, S/N: 12061-0000. Century Electric Motor, 1/4 hp, 1735 rpm, 220 V, 85 amps, 60 Hz, 3 phase. Pump, Model D791. Marathon Electric Motor, 3 hp,1725 rpm, 208-230/440 V, 60 Hz, 3 phase. Cenco Pressuvac 4 Pump with a Century Electric Motor, 1/4 hp, 1735 rpm, 220 V, 85 amps, 60 Hz, 3 phase. Inlets: (2) 1/2 in. dia. infeed (product), (1) 1/4 in. dia. FNPT (steam). Outlets: (1) 1/2 in. dia. port (condensate), (1) 3/4 in. dia. port (vapor), (2) 1-1/2 in. dia. ports (product). Overall dimensions: 58 in. L x 36 in. W x 84 in. H.
Product Details
- Stock No: 55.233
- Manufacturer: Mojonnier
- Model: LTFL
- Serial Number: 44
Evaporator Details
- Evaporator Type: Lo-Temp
- Skid Mounted: Yes
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 3
- If Multiple Motors, Motor Descriptions vs specs: (2) 0.25 hp Century Electric Motor, (1) 3 hp Marathon Electric Motor
Dimensions:
- Length (Inches): 58
- Width (Inches): 36
- Height (Inches): 84
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!