![Morris NIM-125HV-50 Chunk Ice Maker (Halocarbon (Freon) Refrigeration, 50 Ton Day)](http://genemco.com/cdn/shop/files/morris-nugget-ice-machine-50-tons-per-day-morris-994028_{width}x.webp?v=1718948820)
![Morris Nugget Ice Machine - 50 Tons per Day Morris](http://genemco.com/cdn/shop/products/morris-nugget-ice-machine-50-tons-per-day-morris-994028_{width}x.jpg?v=1718094949)
![Morris Nugget Ice Machine - 50 Tons per Day Morris](http://genemco.com/cdn/shop/products/morris-nugget-ice-machine-50-tons-per-day-morris-160889_{width}x.jpg?v=1718094949)
![Morris Nugget Ice Machine - 50 Tons per Day Morris](http://genemco.com/cdn/shop/products/morris-nugget-ice-machine-50-tons-per-day-morris-427299_{width}x.jpg?v=1718094949)
![Morris Nugget Ice Machine - 50 Tons per Day Morris](http://genemco.com/cdn/shop/products/morris-nugget-ice-machine-50-tons-per-day-morris-506649_{width}x.jpg?v=1718094949)
![Morris Nugget Ice Machine - 50 Tons per Day Morris](http://genemco.com/cdn/shop/products/morris-nugget-ice-machine-50-tons-per-day-morris-535995_{width}x.jpg?v=1718094949)
![Morris Nugget Ice Machine - 50 Tons per Day Morris](http://genemco.com/cdn/shop/products/morris-nugget-ice-machine-50-tons-per-day-morris-199817_{width}x.jpg?v=1718094949)
![Morris Nugget Ice Machine - 50 Tons per Day Morris](http://genemco.com/cdn/shop/products/morris-nugget-ice-machine-50-tons-per-day-morris-841051_{width}x.jpg?v=1718094949)
![Morris Nugget Ice Machine - 50 Tons per Day Morris](http://genemco.com/cdn/shop/products/morris-nugget-ice-machine-50-tons-per-day-morris-125825_{width}x.jpg?v=1718094949)
![Morris Nugget Ice Machine - 50 Tons per Day Morris](http://genemco.com/cdn/shop/products/morris-nugget-ice-machine-50-tons-per-day-morris-657169_{width}x.jpg?v=1718094949)
![Morris Nugget Ice Machine - 50 Tons per Day Morris](http://genemco.com/cdn/shop/products/morris-nugget-ice-machine-50-tons-per-day-morris-137409_{width}x.jpg?v=1718094949)
![Morris Nugget Ice Machine - 50 Tons per Day Morris](http://genemco.com/cdn/shop/products/morris-nugget-ice-machine-50-tons-per-day-morris-280667_{width}x.jpg?v=1718094949)
![Morris Nugget Ice Machine - 50 Tons per Day Morris](http://genemco.com/cdn/shop/products/morris-nugget-ice-machine-50-tons-per-day-morris-505682_{width}x.jpg?v=1718094949)
![Morris Nugget Ice Machine - 50 Tons per Day Morris](http://genemco.com/cdn/shop/products/morris-nugget-ice-machine-50-tons-per-day-morris-696516_{width}x.jpg?v=1718094949)
![Morris Nugget Ice Machine - 50 Tons per Day Morris](http://genemco.com/cdn/shop/products/morris-nugget-ice-machine-50-tons-per-day-morris-696640_{width}x.jpg?v=1718094949)
![Morris Nugget Ice Machine - 50 Tons per Day Morris](http://genemco.com/cdn/shop/products/morris-nugget-ice-machine-50-tons-per-day-morris-267209_{width}x.jpg?v=1718094949)
![Morris Nugget Ice Machine - 50 Tons per Day Morris](http://genemco.com/cdn/shop/products/morris-nugget-ice-machine-50-tons-per-day-morris-450133_{width}x.jpg?v=1718094949)
![Morris Nugget Ice Machine - 50 Tons per Day Morris](http://genemco.com/cdn/shop/products/morris-nugget-ice-machine-50-tons-per-day-morris-536864_{width}x.jpg?v=1718094949)
![Morris Nugget Ice Machine - 50 Tons per Day Morris](http://genemco.com/cdn/shop/products/morris-nugget-ice-machine-50-tons-per-day-morris-467107_{width}x.jpg?v=1718094949)
![Morris Nugget Ice Machine - 50 Tons per Day Morris](http://genemco.com/cdn/shop/products/morris-nugget-ice-machine-50-tons-per-day-morris-909083_{width}x.jpg?v=1718094949)
![Morris Nugget Ice Machine - 50 Tons per Day Morris](http://genemco.com/cdn/shop/products/morris-nugget-ice-machine-50-tons-per-day-morris-770633_{width}x.jpg?v=1718094949)
![Morris Nugget Ice Machine - 50 Tons per Day Morris](http://genemco.com/cdn/shop/products/morris-nugget-ice-machine-50-tons-per-day-morris-424922_{width}x.jpg?v=1718094949)
![Morris Nugget Ice Machine - 50 Tons per Day Morris](http://genemco.com/cdn/shop/products/morris-nugget-ice-machine-50-tons-per-day-morris-426294_{width}x.jpg?v=1718094949)
![Morris Nugget Ice Machine - 50 Tons per Day Morris](http://genemco.com/cdn/shop/products/morris-nugget-ice-machine-50-tons-per-day-morris-572291_{width}x.jpg?v=1718094949)
![Morris Nugget Ice Machine - 50 Tons per Day Morris](http://genemco.com/cdn/shop/products/morris-nugget-ice-machine-50-tons-per-day-morris-595550_{width}x.jpg?v=1718094949)
![Morris Nugget Ice Machine - 50 Tons per Day Morris](http://genemco.com/cdn/shop/products/morris-nugget-ice-machine-50-tons-per-day-morris-817353_{width}x.jpg?v=1718094949)
![Morris Nugget Ice Machine - 50 Tons per Day Morris](http://genemco.com/cdn/shop/products/morris-nugget-ice-machine-50-tons-per-day-morris-130918_{width}x.jpg?v=1718094949)
![Morris Nugget Ice Machine - 50 Tons per Day Morris](http://genemco.com/cdn/shop/products/morris-nugget-ice-machine-50-tons-per-day-morris-210205_{width}x.jpg?v=1718094949)
![Morris Nugget Ice Machine - 50 Tons per Day Morris](http://genemco.com/cdn/shop/products/morris-nugget-ice-machine-50-tons-per-day-morris-772614_{width}x.jpg?v=1718094949)
![Morris Nugget Ice Machine - 50 Tons per Day Morris](http://genemco.com/cdn/shop/products/morris-nugget-ice-machine-50-tons-per-day-morris-661900_{width}x.jpg?v=1718094949)
![Morris Nugget Ice Machine - 50 Tons per Day Morris](http://genemco.com/cdn/shop/products/morris-nugget-ice-machine-50-tons-per-day-morris-753096_{width}x.jpg?v=1718094949)
![Morris Nugget Ice Machine - 50 Tons per Day Morris](http://genemco.com/cdn/shop/products/morris-nugget-ice-machine-50-tons-per-day-morris-532213_{width}x.jpg?v=1718094949)
![Morris Nugget Ice Machine - 50 Tons per Day Morris](http://genemco.com/cdn/shop/products/morris-nugget-ice-machine-50-tons-per-day-morris-454829_{width}x.jpg?v=1718094949)
![Morris NIM-125HV-50 Chunk Ice Maker (Halocarbon (Freon) Refrigeration, 50 Ton Day)](http://genemco.com/cdn/shop/files/img_2020_{width}x.webp?v=1718094949)
![Morris NIM-125HV-50 Chunk Ice Maker (Halocarbon (Freon) Refrigeration, 50 Ton Day)](http://genemco.com/cdn/shop/files/img_2012_{width}x.webp?v=1718094949)
![Morris NIM-125HV-50 Chunk Ice Maker (Halocarbon (Freon) Refrigeration, 50 Ton Day)](http://genemco.com/cdn/shop/files/img_2015_{width}x.webp?v=1718094949)
![Morris NIM-125HV-50 Chunk Ice Maker (Halocarbon (Freon) Refrigeration, 50 Ton Day)](http://genemco.com/cdn/shop/files/img_2016_{width}x.webp?v=1718094949)
![Morris NIM-125HV-50 Chunk Ice Maker (Halocarbon (Freon) Refrigeration, 50 Ton Day)](http://genemco.com/cdn/shop/products/hqdefault_338ca755-d2f0-455e-a324-48ac2a131126_{width}x.jpg?v=1648064531)
![Internal Components](http://genemco.com/cdn/shop/products/hqdefault_d03c74cc-64fa-4f4c-b589-49695c465f03_{width}x.jpg?v=1648069419)
![Morris NIM-125HV-50 Chunk Ice Maker (Halocarbon (Freon) Refrigeration, 50 Ton Day)](http://genemco.com/cdn/shop/files/preview_images/hqdefault_5f26f760-5d08-4c26-aefb-0a22f34944b7_{width}x.jpg?v=1688421808)
![Morris NIM-125HV-50 Chunk Ice Maker (Halocarbon (Freon) Refrigeration, 50 Ton Day)](http://genemco.com/cdn/shop/files/img_2013_{width}x.webp?v=1718094949)
Actively Quoting
Roll over image to Zoom OR
Click for full Gallery (images, video, data sheets)
Morris NIM-125HV-50 Chunk Ice Maker (Halocarbon (Freon) Refrigeration, 50 Ton Day)
Morris & Associates Nugget Ice Machine NIM-125HV-50. Serial #: 1481-1094. 460V 3 PH, Vilter Compressor VMC 350ES, 125HP motor, dual screw ice chute with 2HP motors, IHP reservoir motor. 54W x 20L x 11'4'H. Weight 12,000 LBS.
Product Details
- Stock No: NSF19-02
- Manufacturer: Morris
- Model: NIM-125HV-50
- Serial Number: 1481-1094
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
Dimensions:
- Length (Inches): 20
- Width (Inches): 54
- Height (Inches): 156
- Weight (LBS): 12000
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!