Ram Industries Motor Starter - HP

Ram Industries Motor Starter - HP

Ram Industries Digital Bypass Solid State Starter: Serial: IH4064, Drawing No: 210606, Work No: JLB0005613, Part No: 914A0116H41, Type: 1, Volts: 460, Hz: 60, PH: 3, Largest HP: 250, FLA: 279. With Stand: 65 kA. Manufactured Date: 2/20/2009. ABB Industrial Control Transformer: KVA: 3.0, Hz: 50/60. Temperature C: 180 C. Cat No: X43K1.

Product Details

  • Stock No: JBS03a
  • Manufacturer: Ram Industries
  • Serial Number: IH4064

Previous Refrigerant

Motor Details

  • Motor Included? No
  • # Motors: 0

Dimensions:

  • Length (Inches): 24
  • Width (Inches): 14
  • Height (Inches): 45
  • Weight (LBS): 500
  • # of Pieces for Shipping: 1

Additional Product Details

  • Year of Manufacture: 2009
  • Spec Sheet Available: No

Ram Industries Motor Starter - HP


Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed