- Product Details
Teco-Westinghouse ASHE-UW005 Motor (200 HP, 3548 RPM, 460 V)
Teco-Westinghouse ASHE-UW005 Motor (200 HP, 3548 RPM, 460 V) Serial Number: 4N C28048-1. 200 HP. Motor RPM: 3548. Motor Voltage:3548. Motor Voltage: 460. Motor Amps: 221. Motor Hertz (HZ): 60. Motor Phases: 3. Motor Frame Size: 444TS. Shipping Dimensions (Inches): 40x33x26. Weight(lbs): 1212
Product Details
- Stock No: NSF21.63
- Manufacturer: Teco-Westinghouse
- Model: ASHE-UW005
- Serial Number: 4N C28048-1
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: TECO Electric and Machinery Co.
- Motor Horsepower(HP): 200
- Motor RPM: 3,548
- Motor Voltage: 460
- Motor Amps: 221
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 444TS
Dimensions:
- Length (Inches): 40
- Width (Inches): 33
- Height (Inches): 26
- Weight (LBS): 1,212
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Known Issues or Problems: Missing Motor Wire Top
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!