Mycom 320 SU-L Screw Booster Compressor Package - 300HP

Mycom 320 SU-L Screw Booster Compressor Package - 300HP

Mycom Screw Booster Compressor Package. Model: 320 SU-L. S/N: 3251127. Refrig: ammonia. Leak test pressure: 313 psig. Hydrostatic test pressure: 470 psig. Suction pressure: 12 in. Hg @ -45 °F. Discharge pressure: 33 psig @ 20 °F. Capacity TR: 188.0 Ton. Brake hp: 245.0. Bhp per Ton: 1.303. General Electric Motor, 300 hp, 3570 rpm, 2400/4160 V, 65/35 amps, 60 Hz, 3 phase. Viking Pump, Model: AL195, S/N: 1032807. Baldor Industrial Motor, 7.5 hp, 1160 rpm, 22.2/11.1 amps, 60 Hz, 3 phase. Mypro-M Mycom controller. Overall dimensions: 12 ft. 2 in. L x 56 in. W x 92 in. H. (SR600) Run less than one year since rebuild. Hours run 3,663. CF

Product Details

  • Stock No: DTTC800.
  • Manufacturer: Mycom
  • Model: 320 SU-L
  • Serial Number: 3251127

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

Dimensions:

Additional Product Details

Mycom 320 SU-L Screw Booster Compressor Package - 300HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed