Mycom N62B 8-Cylinder Reciprocating Compressor Package (100 HP 230/460 V, Belt Driven)

Mycom N62B 8-Cylinder Reciprocating Compressor Package (100 HP 230/460 V, Belt Driven)

Mycom 8-Cylinder Reciprocating Compressor - Model: N62B, Serial No: 10378.Leak (Psig): HP 313/LP 157, HYD (Psig): HP: 470/ LP 470. Mayekawa Mfg. Co Ltd. Number of Cylinders - Low-Stage: 6, High-Stage: 2. Total Number of Cylinders: 8. Bore x Stroke (mm): 130x100, Number of Revolutions: 800 to 1200. Displacement: 337 CFM Low Stage. 112 CFM High Stage. Lincoln A.C Motor - Frame: 404T, HP: 100, RPM: 1775, Serial No: 1689156, Volts: 230/460, Hertz: 60, Ph: 3, AMPS: 240/120, Service Factor: 1.0, Max AMB: 40, Time Rating: CONT.

Product Details

  • Stock No: OBI01A
  • Manufacturer: Mycom
  • Model: N62B
  • Serial Number: 10378
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: Compound

Reciprocating Compressor Details

  • Compressor Manufacturer: Mycom
  • # Of Reciprocating Cylinders: 8
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: N62B
  • Compressor SN: 10378
  • Compressor Max Speed (RPM): 1,200
  • Compressor Design Pressure (PSIG): 470
  • Oil Separator Included? No
  • Oil Cooling Type: Liquid Injection

Motor Starter Details

  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: Allen-Bradley
  • Motor Starter Type: Hard Starter

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 100
  • Motor RPM: 1,775
  • Motor Voltage: 230/460
  • Motor Amps: 240/120
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 404T

Dimensions:

  • Length (Inches): 83
  • Width (Inches): 56
  • Height (Inches): 64
  • Weight (LBS): 4,500
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: Yes
  • Product Purchased From: Seafood Supplier
Mycom N62B 8-Cylinder Reciprocating Compressor Package (100 HP 230/460 V, Belt Driven)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed