Mycom N63B 8-Cylinder Reciprocating Compressor Package (100 HP 230/460 V, Belt Driven)
Mycom 8-Cylinder Reciprocating Compressor: Model: N62B, Serial No: 10713. Leak Test Pressure (psig): HP 313 LP 185, Hydrostatic Test Pressure (psig): HP 470 LP 470. Number of Cylinders - Low-Stage: 6, High-Stage: 2. Bore & Stroke (mm): 130x100. The number of revolutions: 800 to 1200. Lincoln AC Motor - Frame: 404T, RPM: 1775, Serial: 1671117, HP: 100, PH: 3, INS: B, Volts: 230/460, AMPS: 240/120, Max AMB: 240/120,Time Rating: CONT. Service Factor: 1.15.
Product Details
- Stock No: OBI05A
- Manufacturer: Mycom
- Model: N63B
- Serial Number: 10713
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: Compound
Reciprocating Compressor Details
- Compressor Manufacturer: Mycom
- # Of Reciprocating Cylinders: 8
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: N62B
- Compressor SN: 10713
- Compressor Max Speed (RPM): 1,200
- Compressor Design Pressure (PSIG): 470
- Oil Separator Included? Yes
- Oil Cooling Type: Liquid Injection
Motor Starter Details
- Motor Starter Included? Yes
- Motor Starter Manufacturer: Allen-Bradley
- Motor Starter Type: Hard Starter
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Lincoln
- Motor Horsepower(HP): 100
- Motor RPM: 1,775
- Motor Voltage: 230/460
- Motor Amps: 240/120
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 404T
Dimensions:
- Length (Inches): 88
- Width (Inches): 56
- Height (Inches): 65
- Weight (LBS): 4,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Product Purchased From: Seafood Supplier
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!