Mycom N6A 6-Cylinder Reciprocating Compressor ( Belt Driven)
Mycom Bare Reciprocating Compressor. Model: N6A. Serial No: 19027. LEAK (PSIG) - HP: 313, LP: 185. HYD(PSIG) - HP: 470, LP: 170.
Product Details
- Stock No: RDYD03
- Manufacturer: Mycom
- Model: N6A
- Serial Number: 19027
- Compressor Type: Reciprocating
- Package Included? No
Reciprocating Compressor Details
- Compressor Manufacturer: Mycom
- # Of Reciprocating Cylinders: 6
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: N6A
- Compressor SN: 19027
- Oil Separator National Board #: No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 48
- Width (Inches): 48
- Height (Inches): 60
- Weight (LBS): 2,200
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2023
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!