- Product Details
Vilter Super Separator Oil Tank (20in X 60in. 100 Gallons)
Vilter Vertical Super Separator. National Board: 41689. Serial No: 3-87140-2. Year of Manufacture: 1996. MAWP: 350 PSIG @ 400 F. MAMT: -20 F @ 350 PSI. Certified by Vilter Corp. Vessel Estimated Dimensions: 20Dia X 60L.
Product Details
- Stock No: BRCA05-02
- Manufacturer: Vilter
- Model: Super Seperator
- Serial Number: 3-87100-2
Tank Details
- Refrigeration Tank Type: Oil Tank
- Tank Orientation: Vertical
- Tank Diameter (Inches): 20
- Tank Length (Inches): 60
- Tank Estimated Capacity (Gallons): 100
- Tank National Board Number: 41889
- Tank MAWP (PSI at temp): 350 PSIG @ 400 F
- Tank MAWT (temp at PSI): -20 F @ 350 PSIG
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 65
- Width (Inches): 28
- Weight (LBS): 850
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1996
- Spec Sheet Available: No
- Previously Used With: Used Vilter Vertical Oil Separator for 450 Series Compressor
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!