- Product Details
Vilter Vertical Oil Separator Tank- 23 Gallon
Vilter Vertical Oil Separator Tank- 23 Gallon. S/N: 3-19619-27. Ref. No: 63002A. Inside straight-wall dimensions: 1 ft. 3 in. dia. x 2 ft. 6 in. H. MAWP: 250 psi @ 400°F. Shell head thickness: 0.167 in. Head radius: ELLIP. 2:1. Inlets: (1) 2-1/2 in. dia. port. Outlets: (1) 3 in. dia. suction port, (1) 3 in. dia. discharge port, (1) 1/2 in. dia. discharge port. Overall dimensions: 3 ft. L x 1 ft. 4-1/2 in. W x 6 ft. 4 in. H.
Product Details
- Stock No: RGMP503
- Manufacturer: Vilter
- Serial Number: 3-19619-27
Tank Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!